Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK67X1-1/8

  • Zoro # G810985570


product price: $58.69
/ea

Key Features

Face Width
1.75 in
Pitch Diameter
5.7 in (4L, A), 6.1 in (5L, B)
Outside Diameter
6.45 in
Includes
Set Screw
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK67X1-1/8
Zoro #
G810985570
UPC #
00195057092853
Country of Origin
China

Dimensions

Face Width
1.75 in
Pitch Diameter
5.7 in (4L, A), 6.1 in (5L, B)
Outside Diameter
6.45 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Hub Diameter
2 3/8 in
B Pitch Diameter
6.1 in
A Pitch Diameter
5.7 in
Length through Bore
1 15/32 in
Bore Diameter
1 1/8 in
Overall Width
2 1/4 in
4L Pitch Diameter
5.7 in
AX Pitch Diameter
5.7 in
BX Pitch Diameter
6.1 in
5L Pitch Diameter
6.1 in
Maximum Bore Diameter
1 7/16 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Includes
Set Screw
Item
V-Belt Pulley
Material Fabrication
Cast
Number of Grooves
2
Weight
6.8 lb
Material
Cast Iron
Hub Type
One Side
Bore Type
Fixed
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK67
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter 6.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter 6.1 in, BX Pitch Diameter 6.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.