Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK67X1

  • Zoro # G110985508


product price: $58.69
/ea

Key Features

Overall Width
2 1/4 in
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
6.8 lb
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK67X1
Zoro #
G110985508
UPC #
00195057092846
Country of Origin
China

Dimensions

Overall Width
2 1/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
5.7 in (4L, A), 6.1 in (5L, B)
Outside Diameter
6.45 in
Hub Diameter
2 1/8 in
Length through Bore
1 15/32 in
Face Width
1.75 in
A Pitch Diameter
5.7 in
B Pitch Diameter
6.1 in
Bore Diameter
1 in
Maximum Bore Diameter
1 7/16 in
4L Pitch Diameter
5.7 in
BX Pitch Diameter
6.1 in
5L Pitch Diameter
6.1 in
AX Pitch Diameter
5.7 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
6.8 lb
Hub Type
One Side
Includes
Set Screw
Number of Set Screws
1
Item
V-Belt Pulley
Material Fabrication
Cast
Number of Grooves
2
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK67
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter 6.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter 6.1 in, BX Pitch Diameter 6.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.