Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK70X1-3/8

  • Zoro # G510985559


product price: $62.69
/ea

Key Features

Material Fabrication
Cast
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 19/32 in
Overall Width
2 1/8 in
Bore Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK70X1-3/8
Zoro #
G510985559
UPC #
00195057092921
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 19/32 in
Overall Width
2 1/8 in
Bore Diameter
1 3/8 in
Face Width
1.75 in
Hub Diameter
2 1/2 in
A Pitch Diameter
6 in
B Pitch Diameter
6.4 in
Pitch Diameter
6 in (4L, A), 6.4 in (5L, B)
Outside Diameter
6.75 in
4L Pitch Diameter
6 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
6 in
5L Pitch Diameter
6.4 in
BX Pitch Diameter
6.4 in
Keyway Width
5/16 in
Keyway Depth
5/32 in

Details

Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Weight
7.8 lb
Number of Set Screws
1
Material
Cast Iron
Hub Type
One Side
Number of Grooves
2
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK70
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter 6.4 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.