Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # 2BK90X1-3/8

  • Zoro # G110985546


product price: $86.89
/ea
Free Shipping & Returns

Key Features

A Pitch Diameter
8 in
Length through Bore
1 19/32 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Number of Set Screws
1
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK90X1-3/8
Zoro #
G110985546
UPC #
00195057093072
Country of Origin
China

Dimensions

A Pitch Diameter
8 in
Length through Bore
1 19/32 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
2 1/8 in
B Pitch Diameter
8.4 in
Outside Diameter
8.75 in
Hub Diameter
2 1/2 in
Pitch Diameter
8 in (4L, A), 8.4 in (5L, B)
Bore Diameter
1 3/8 in
Face Width
1.75 in
4L Pitch Diameter
8 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
8.4 in
BX Pitch Diameter
8.4 in
AX Pitch Diameter
8 in
Keyway Depth
5/32 in
Keyway Width
5/16 in

Details

Number of Set Screws
1
Hub Type
One Side
Material
Cast Iron
Number of Grooves
2
Item
V-Belt Pulley
Bore Type
Fixed
Material Fabrication
Cast
Weight
10.2 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK90
Hub Projection
0.344 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter 8.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter 8.4 in, BX Pitch Diameter 8.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.