Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK104X1-3/16

  • Zoro # G910987146


product price: $50.39
/ea

Key Features

Number of Grooves
1
Bore Type
Fixed
3L Pitch Diameter
9.66 in
Face Width
0.75 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK104X1-3/16
Zoro #
G910987146
UPC #
00195057087576
Country of Origin
China

Dimensions

3L Pitch Diameter
9.66 in
Face Width
0.75 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 1/2 in
Bore Diameter
1 3/16 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
A Pitch Diameter
10 in
Outside Diameter
10.25 in
Hub Diameter
1 7/8 in
4L Pitch Diameter
10 in
AX Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Bore Type
Fixed
Material
Cast Iron
Includes
Set Screw
Weight
6.9 lb
Item
V-Belt Pulley
Number of Set Screws
1
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK104
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.