V-Belt Pulley, Cast Iron, Fixed
Mfr # AK104X1-3/8
Zoro # G310987210
product price: $50.39
/eaKey Features
Number of Grooves
1
Number of Set Screws
1
Bore Type
Fixed
3L Pitch Diameter
9.66 in
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK104X1-3/8
Zoro #
G310987210
UPC #
00195057087590
Country of Origin
China
Dimensions
3L Pitch Diameter
9.66 in
A Pitch Diameter
10 in
Hub Diameter
1 7/8 in
Face Width
0.75 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
Bore Diameter
1 3/8 in
Overall Width
1 1/2 in
Outside Diameter
10.25 in
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
10 in
AX Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
5/16 in
Keyway Depth
5/32 in
Description
V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.