Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK104X15/16

  • Zoro # G610987200


product price: $50.39
/ea

Key Features

Number of Grooves
1
Number of Set Screws
1
Hub Diameter
1 7/8 in
Face Width
0.75 in
3L Pitch Diameter
9.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK104X15/16
Zoro #
G610987200
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
1 7/8 in
Face Width
0.75 in
3L Pitch Diameter
9.66 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
15/16 in
Outside Diameter
10.25 in
Pitch Diameter
10 in (4L, A), 9.66 in (3L)
A Pitch Diameter
10 in
4L Pitch Diameter
10 in
AX Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Overall Width
1 1/2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Number of Set Screws
1
Material Fabrication
Cast
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
6.6 lb
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK104
Hub Projection
0.719 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.