V-Belt Pulley, Cast Iron, Fixed
- Mfr # AK109X1-7/16
- Zoro # G710987049
product price:Â
$
55.89
/ea
Key Features
Number of Grooves
1
A Pitch Diameter
10.5 in
Pitch Diameter
10.16 in (3L), 10.5 in (4L, A)
Includes
Set Screw
Weight
7.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK109X1-7/16
- Zoro #
- G710987049
- UPC #
- 00195057087651
- Country of Origin
- China
- Number of Grooves
- 1
- Includes
- Set Screw
- Weight
- 7.6 lb
- Number of Set Screws
- 1
- Item
- V-Belt Pulley
- Material Fabrication
- Cast
- Bore Type
- Fixed
- Material
- Cast Iron
- Standards
- ISO 9001:2015 Certification, REACH Certification, RoHS Certification
- For V-Belt Type
- Cogged
- Pulley Construction
- Spoked
- Pulley Industry Number
- AK109
- Hub Projection
- 0.719 in
- Hub Type
- Single-Sided
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- A Pitch Diameter
- 10.5 in
- Pitch Diameter
- 10.16 in (3L), 10.5 in (4L, A)
- Overall Width
- 1 1/2 in
- Outside Diameter
- 10.75 in
- For Belt Trade Size
- 3L, 4L, A, AX
- 3L Pitch Diameter
- 10.16 in
- Bore Diameter
- 1 7/16 in
- Hub Diameter
- 2 1/2 in
- Face Width
- 0.75 in
- AX Pitch Diameter
- 10.5 in
- 4L Pitch Diameter
- 10.5 in
- Maximum Bore Diameter
- 1 11/16 in
- Length through Bore
- 1 15/32 in
- Keyway Width
- 3/8 in
- Keyway Depth
- 3/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 10.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.