Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK124X1-1/4

  • Zoro # G310987111


product price: $67.79
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
Includes
Set Screw
Material Fabrication
Cast
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK124X1-1/4
Zoro #
G310987111
UPC #
00195057087767
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
Bore Diameter
1 1/4 in
A Pitch Diameter
12 in
Hub Diameter
2 1/2 in
Outside Diameter
12.25 in
3L Pitch Diameter
11.66 in
Face Width
0.75 in
Overall Width
1 1/2 in
AX Pitch Diameter
12 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
12 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Includes
Set Screw
Material Fabrication
Cast
Number of Set Screws
1
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Fixed
Weight
8.2 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK124
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.