Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK124X1-7/16

  • Zoro # G410987110


product price: $67.79
/ea

Key Features

Number of Grooves
1
Bore Diameter
1 7/16 in
3L Pitch Diameter
11.66 in
Material
Cast Iron
A Pitch Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK124X1-7/16
Zoro #
G410987110
UPC #
00195057087774
Country of Origin
China

Dimensions

Bore Diameter
1 7/16 in
3L Pitch Diameter
11.66 in
A Pitch Diameter
12 in
Hub Diameter
2 1/2 in
Face Width
0.75 in
Outside Diameter
12.25 in
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 1/2 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
12 in
4L Pitch Diameter
12 in
Length through Bore
1 15/32 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Number of Grooves
1
Material
Cast Iron
Bore Type
Fixed
Includes
Set Screw
Weight
8.6 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK124
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.