Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK134X1-3/16

  • Zoro # G110986970


product price: $69.59
/ea

Key Features

Number of Grooves
1
Number of Set Screws
1
A Pitch Diameter
13 in
Includes
Set Screw
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK134X1-3/16
Zoro #
G110986970
UPC #
00195057087811
Country of Origin
China

Dimensions

A Pitch Diameter
13 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
13.25 in
Face Width
0.75 in
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
3L Pitch Diameter
12.66 in
Hub Diameter
2 3/8 in
Overall Width
1 1/2 in
Bore Diameter
1 3/16 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
13 in
AX Pitch Diameter
13 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material Fabrication
Cast
Weight
9.4 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK134
Hub Projection
0.719 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.