Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK134X3/4

  • Zoro # G610986968


product price: $69.59
/ea

Key Features

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK134X3/4
Zoro #
G610986968
UPC #
00195057087798
Country of Origin
China

Dimensions

Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Overall Width
1 1/2 in
3L Pitch Diameter
12.66 in
A Pitch Diameter
13 in
Outside Diameter
13.25 in
Face Width
0.75 in
Bore Diameter
3/4 in
Hub Diameter
2 3/8 in
For Belt Trade Size
3L, 4L, A, AX
AX Pitch Diameter
13 in
4L Pitch Diameter
13 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Number of Set Screws
1
Includes
Set Screw
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Material Fabrication
Cast
Weight
9.1 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK134
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, AX Pitch Diameter 13 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.