Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK144X1-3/16

  • Zoro # G510987010


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Weight
11 lb
Number of Set Screws
1
Bore Diameter
1 3/16 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK144X1-3/16
Zoro #
G510987010
UPC #
00195057087873
Country of Origin
China

Dimensions

Bore Diameter
1 3/16 in
Overall Width
1 1/2 in
Outside Diameter
14.25 in
3L Pitch Diameter
13.66 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
A Pitch Diameter
14 in
Hub Diameter
2 3/8 in
Face Width
0.75 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
14 in
4L Pitch Diameter
14 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Weight
11 lb
Number of Set Screws
1
Bore Type
Fixed
Material Fabrication
Cast
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK144
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, AX Pitch Diameter 14 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.