Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK144X1-3/8

  • Zoro # G510986969


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Bore Diameter
1 3/8 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK144X1-3/8
Zoro #
G510986969
UPC #
00195057087880
Country of Origin
China

Dimensions

Bore Diameter
1 3/8 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in
Hub Diameter
2 3/8 in
A Pitch Diameter
14 in
3L Pitch Diameter
13.66 in
Outside Diameter
14.25 in
Overall Width
1 1/2 in
4L Pitch Diameter
14 in
AX Pitch Diameter
14 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
5/16 in
Keyway Depth
5/32 in

Details

Number of Grooves
1
Bore Type
Fixed
Weight
11 lb
Number of Set Screws
1
Item
V-Belt Pulley
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK144
Hub Type
One Side
Hub Projection
0.719 in

Description

V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, AX Pitch Diameter 14 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.