V-Belt Pulley, Cast Iron, Fixed
Mfr # AK144X1-7/16
Zoro # G710986950
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
1
A Pitch Diameter
14 in
Hub Diameter
2 1/2 in
Weight
10.9 lb
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK144X1-7/16
Zoro #
G710986950
UPC #
00195057087897
Country of Origin
China
Dimensions
A Pitch Diameter
14 in
Hub Diameter
2 1/2 in
3L Pitch Diameter
13.66 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
Overall Width
1 1/2 in
Outside Diameter
14.25 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in
Bore Diameter
1 7/16 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
14 in
AX Pitch Diameter
14 in
Length through Bore
1 15/32 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, AX Pitch Diameter 14 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.