Shop ZORO SELECT
See all product information
Create Account
V-Belt Pulley, Cast Iron, Fixed
- Mfr # AK144X3/4
- Zoro # G610987033
product price:Â
$
79.99
/ea
Key Features
Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
14.25 in
Hub Diameter
2 3/8 in
Face Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK144X3/4
- Zoro #
- G610987033
- UPC #
- 00195057087859
- Country of Origin
- China
- Number of Grooves
- 1
- Standards
- ISO 9001:2015 Certification, REACH Certification, RoHS Certification
- Material Fabrication
- Cast
- Number of Set Screws
- 1
- Item
- V-Belt Pulley
- Bore Type
- Fixed
- Includes
- Set Screw
- Weight
- 11 lb
- Material
- Cast Iron
- For V-Belt Type
- Cogged
- Pulley Construction
- Spoked
- Pulley Industry Number
- AK144
- Hub Type
- Single-Sided
- Hub Projection
- 0.719 in
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Outside Diameter
- 14.25 in
- Hub Diameter
- 2 3/8 in
- Face Width
- 0.75 in
- A Pitch Diameter
- 14 in
- For Belt Trade Size
- 3L, 4L, A, AX
- 3L Pitch Diameter
- 13.66 in
- Bore Diameter
- 3/4 in
- Pitch Diameter
- 13.66 in (3L), 14 in (4L, A)
- Overall Width
- 1 1/2 in
- Maximum Bore Diameter
- 1 11/16 in
- AX Pitch Diameter
- 14 in
- 4L Pitch Diameter
- 14 in
- Length through Bore
- 1 15/32 in
- Keyway Depth
- 3/32 in
- Keyway Width
- 3/16 in
Description
V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, AX Pitch Diameter 14 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.