Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK154X3/4

  • Zoro # G510987089


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
12.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK154X3/4
Zoro #
G510987089
UPC #
00195057087910
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
14.66 in (3L), 15 in (4L, A)
3L Pitch Diameter
14.66 in
Overall Width
1 1/2 in
Hub Diameter
2 3/8 in
Face Width
0.75 in
A Pitch Diameter
15 in
Bore Diameter
3/4 in
Outside Diameter
15.25 in
AX Pitch Diameter
15 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
15 in
Length through Bore
1 15/32 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Description

V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.