Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK17x3/4

  • Zoro # G314868645


product price: $9.59
/ea

Key Features

Number of Grooves
1
Set Screw Location
over the Keyway and 90 Degrees from Keyway
Material
Cast Iron
Pitch Diameter
1.75 in (4L, A)
For Belt Trade Size
4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK17x3/4
Zoro #
G314868645
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
1.75 in (4L, A)
For Belt Trade Size
4L, A, AX
Bore Diameter
3/4 in
AX Pitch Diameter
1.5 in
Outside Diameter
1.75 in
Maximum Bore Diameter
7/8 in
A Pitch Diameter
1.5 in
4L Pitch Diameter
1.5 in
Overall Width
1 1/8 in
Length through Bore
15/16 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Face Width
0.66 in

Details

Number of Grooves
1
Set Screw Location
over the Keyway and 90 Degrees from Keyway
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Fixed
Includes
Set Screw
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Weight
0.3 lb
Pulley Construction
Plain
Hub Projection
0.438 in
Material Fabrication
Cast
Hub Type
One Side
Pulley Industry Number
AK17

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.5 in, AX Pitch Diameter 1.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.