Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK184X1-3/16

  • Zoro # G610987125


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
3L Pitch Diameter
17.66 in
For Belt Trade Size
3L, 4L, A, AX
Number of Set Screws
1
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK184X1-3/16
Zoro #
G610987125
UPC #
00195057087996
Country of Origin
China

Dimensions

3L Pitch Diameter
17.66 in
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
1 3/16 in
A Pitch Diameter
18 in
Outside Diameter
18.25 in
Hub Diameter
2 3/8 in
Overall Width
1 1/2 in
Pitch Diameter
17.66 in (3L), 18 in (4L, A)
Face Width
0.75 in
AX Pitch Diameter
18 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
18 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Material
Cast Iron
Item
V-Belt Pulley
Material Fabrication
Cast
Weight
17.1 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK184
Hub Projection
0.719 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.