Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK184X1-7/16

  • Zoro # G810987116


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Number of Set Screws
1
3L Pitch Diameter
17.66 in
Bore Diameter
1 7/16 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK184X1-7/16
Zoro #
G810987116
UPC #
00195057088009
Country of Origin
China

Dimensions

3L Pitch Diameter
17.66 in
Bore Diameter
1 7/16 in
Outside Diameter
18.25 in
A Pitch Diameter
18 in
Pitch Diameter
17.66 in (3L), 18 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 1/2 in
Hub Diameter
2 1/2 in
Face Width
0.75 in
AX Pitch Diameter
18 in
4L Pitch Diameter
18 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Bore Type
Fixed
Weight
17.1 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK184
Hub Projection
0.719 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 17.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.