Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK22x7/8

  • Zoro # G014868792


product price: $10.19
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
2 in
Material
Cast Iron
3L Pitch Diameter
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK22x7/8
Zoro #
G014868792
UPC #
-
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
4L Pitch Diameter
2 in
3L Pitch Diameter
1.66 in
Outside Diameter
2.25 in
Bore Diameter
7/8 in
AX Pitch Diameter
2 in
Maximum Bore Diameter
1 in
Pitch Diameter
1.66 in (3L), 2 in (4L, A)
A Pitch Diameter
2 in
Face Width
0.66 in
Overall Width
1 1/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Length through Bore
15/16 in

Description

V-Belt Pulley, 3L Pitch Diameter 1.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2 in, AX Pitch Diameter 2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.