Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK23x1

  • Zoro # G815191501


product price: $10.39
/ea

Key Features

Number of Grooves
1
Weight
0.6 lb
4L Pitch Diameter
2.1 in
AX Pitch Diameter
2.1 in
Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK23x1
Zoro #
G815191501
UPC #
-
Country of Origin
China

Dimensions

4L Pitch Diameter
2.1 in
AX Pitch Diameter
2.1 in
Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
Outside Diameter
2.35 in
Face Width
0.66 in
Maximum Bore Diameter
1 in
For Belt Trade Size
3L, 4L, A, AX
Keyway Width
1/4 in
A Pitch Diameter
2.1 in
Keyway Depth
1/8 in
Overall Width
1 1/8 in
3L Pitch Diameter
1.76 in
Bore Diameter
1 in
Length through Bore
15/16 in

Details

Number of Grooves
1
Weight
0.6 lb
Pulley Industry Number
AK23
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Hub Type
One Side
Bore Type
Fixed
Hub Projection
0.438 in
Pulley Construction
Plain
Includes
Set Screw

Description

V-Belt Pulley, 3L Pitch Diameter 1.76 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.