Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK23x7/8

  • Zoro # G114868821


product price: $10.49
/ea

Key Features

Number of Grooves
1
A Pitch Diameter
2.1 in
Hub Diameter
1 7/8 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Maximum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK23x7/8
Zoro #
G114868821
UPC #
00195057085756
Country of Origin
China

Dimensions

A Pitch Diameter
2.1 in
Hub Diameter
1 7/8 in
Maximum Bore Diameter
1 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
2.35 in
3L Pitch Diameter
1.76 in
Pitch Diameter
1.76 in (3L), 2.1 in (4L, A)
Overall Width
1 1/8 in
Bore Diameter
7/8 in
AX Pitch Diameter
2.1 in
Face Width
0.66 in
4L Pitch Diameter
2.1 in
Keyway Width
3/16 in
Length through Bore
15/16 in
Keyway Depth
3/32 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Item
V-Belt Pulley
Number of Set Screws
1
Material
Cast Iron
Weight
0.6 lb
Includes
Set Screw
Material Fabrication
Cast
Hub Type
One Side
Hub Projection
0.438 in
Pulley Industry Number
AK23
Pulley Construction
Plain

Description

V-Belt Pulley, 3L Pitch Diameter 1.76 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.