Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK24X5/8

  • Zoro # G812302047


product price: $10.49
/ea

Key Features

Number of Grooves
1
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
A Pitch Diameter
2.2 in
Maximum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK24X5/8
Zoro #
G812302047
UPC #
-
Country of Origin
China

Dimensions

A Pitch Diameter
2.2 in
Maximum Bore Diameter
1 in
AX Pitch Diameter
2.2 in
Minimum Bore Diameter
1/2 in
3L Pitch Diameter
1.86 in
4L Pitch Diameter
2.2 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
2.45 in
Pitch Diameter
1.86 in (3L), 2.2 in (4L, A)
Bore Diameter
5/8 in
Length through Bore
15/16 in
Keyway Width
3/16 in
Face Width
0.66 in
Keyway Depth
3/32 in
Overall Width
1 1/8 in

Details

Number of Grooves
1
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
Material
Cast Iron
Includes
Set Screw
Item
V-Belt Pulley
Pulley Industry Number
AK24
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Hub Type
One Side
Weight
0.6 lb
Pulley Construction
Plain
Material Fabrication
Cast
Number of Set Screws
1
Hub Projection
0.438 in

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.