Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK24X7/8

  • Zoro # G212301985


product price: $10.49
/ea

Key Features

Number of Grooves
1
Bore Type
Fixed
Maximum Bore Diameter
1 in
Minimum Bore Diameter
1/2 in
For V-Belt Type
Classical, Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK24X7/8
Zoro #
G212301985
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 in
Minimum Bore Diameter
1/2 in
A Pitch Diameter
2.2 in
Outside Diameter
2.45 in
AX Pitch Diameter
2.2 in
3L Pitch Diameter
1.86 in
4L Pitch Diameter
2.2 in
Pitch Diameter
1.86 in (3L), 2.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Bore Diameter
7/8 in
Face Width
0.66 in
Length through Bore
15/16 in
Overall Width
1 1/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in

Details

Number of Grooves
1
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Item
V-Belt Pulley
Material
Cast Iron
Includes
Set Screw
Pulley Industry Number
AK24
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Pulley Construction
Plain
Weight
0.6 lb
Hub Projection
0.438 in
Material Fabrication
Cast
Hub Type
One Side

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.