Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK27X7/8

  • Zoro # G612301998


product price: $11.59
/ea

Key Features

Number of Grooves
1
Bore Type
Fixed
Minimum Bore Diameter
1/2 in
A Pitch Diameter
2.5 in
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK27X7/8
Zoro #
G612301998
UPC #
00195057565708
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
A Pitch Diameter
2.5 in
For Belt Trade Size
3L, 4L, A, AX
AX Pitch Diameter
2.5 in
Pitch Diameter
2.16 in (3L), 2.5 in (4L, A)
3L Pitch Diameter
2.16 in
Maximum Bore Diameter
1 in
Outside Diameter
2.75 in
4L Pitch Diameter
2.5 in
Bore Diameter
7/8 in
Face Width
0.66 in
Overall Width
1 1/8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Length through Bore
15/16 in

Details

Number of Grooves
1
Bore Type
Fixed
Includes
Set Screw
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
0.8 lb
Material
Cast Iron
Pulley Industry Number
AK27
Material Fabrication
Cast
Number of Set Screws
1
Hub Type
One Side
Hub Projection
0.438 in
Pulley Construction
Webbed

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.