Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK28x1

  • Zoro # G214868875


product price: $11.79
/ea

Key Features

Number of Grooves
1
Outside Diameter
2.85 in
Number of Set Screws
1
Bore Type
Fixed
Maximum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK28x1
Zoro #
G214868875
UPC #
00195057006928
Country of Origin
China

Dimensions

Outside Diameter
2.85 in
Maximum Bore Diameter
1 in
AX Pitch Diameter
2.6 in
4L Pitch Diameter
2.6 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
2.26 in (3L), 2.6 in (4L, A)
Bore Diameter
1 in
A Pitch Diameter
2.6 in
3L Pitch Diameter
2.26 in
Overall Width
1 1/8 in
Length through Bore
15/16 in
Keyway Width
1/4 in
Face Width
0.66 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Number of Set Screws
1
Bore Type
Fixed
Weight
0.8 lb
For V-Belt Type
Classical, Cogged
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Material
Cast Iron
Pulley Industry Number
AK28
Hub Type
One Side
Pulley Construction
Webbed
Hub Projection
0.438 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.26 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.