Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK30x1

  • Zoro # G514868902


product price: $13.79
/ea

Key Features

Number of Grooves
1
3L Pitch Diameter
2.46 in
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK30x1
Zoro #
G514868902
UPC #
-
Country of Origin
China

Dimensions

3L Pitch Diameter
2.46 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
2.46 in (3L), 2.8 in (4L, A)
4L Pitch Diameter
2.8 in
A Pitch Diameter
2.8 in
AX Pitch Diameter
2.8 in
Outside Diameter
3.05 in
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Length through Bore
15/16 in
Keyway Depth
1/8 in
Overall Width
1 1/8 in
Face Width
0.66 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Hub Type
One Side
Pulley Construction
Webbed
Hub Projection
0.438 in
Number of Set Screws
1
Weight
0.9 lb
Pulley Industry Number
AK30
Material Fabrication
Cast

Description

V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.