Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK32X1-1/8

  • Zoro # G312302004


product price: $14.19
/ea

Key Features

Number of Grooves
1
AX Pitch Diameter
3 in
A Pitch Diameter
3 in
Bore Type
Fixed
4L Pitch Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK32X1-1/8
Zoro #
G312302004
UPC #
-
Country of Origin
China

Dimensions

AX Pitch Diameter
3 in
A Pitch Diameter
3 in
4L Pitch Diameter
3 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
2.66 in
Minimum Bore Diameter
1/2 in
Outside Diameter
3.25 in
Pitch Diameter
2.66 in (3L), 3 in (4L, A)
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Face Width
0.66 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Length through Bore
15/16 in
Overall Width
1 1/8 in

Description

V-Belt Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.