Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK34x1

  • Zoro # G214868929


product price: $14.29
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
4L Pitch Diameter
3.2 in
Outside Diameter
3.45 in
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK34x1
Zoro #
G214868929
UPC #
00195057006935
Country of Origin
China

Dimensions

4L Pitch Diameter
3.2 in
Outside Diameter
3.45 in
AX Pitch Diameter
3.2 in
3L Pitch Diameter
2.86 in
A Pitch Diameter
3.2 in
Pitch Diameter
2.86 in (3L), 3.2 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 in
Keyway Width
1/4 in
Overall Width
1 1/8 in
Keyway Depth
1/8 in
Face Width
0.66 in
Length through Bore
15/16 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Material Fabrication
Cast
Weight
1.1 lb
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Industry Number
AK34
Pulley Construction
Webbed
Hub Type
One Side
Hub Projection
0.438 in

Description

V-Belt Pulley, 3L Pitch Diameter 2.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.