Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK41X15/16

  • Zoro # G910986927


product price: $20.59
/ea

Key Features

Number of Grooves
1
Bore Diameter
15/16 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
3.95 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK41X15/16
Zoro #
G910986927
UPC #
00195057086197
Country of Origin
China

Dimensions

Bore Diameter
15/16 in
Outside Diameter
3.95 in
A Pitch Diameter
3.7 in
Overall Width
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in
Hub Diameter
1 7/8 in
Pitch Diameter
3.36 in (3L), 3.7 in (4L, A)
3L Pitch Diameter
3.36 in
Maximum Bore Diameter
1 1/8 in
AX Pitch Diameter
3.7 in
4L Pitch Diameter
3.7 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Includes
Set Screw
Material
Cast Iron
Weight
1.7 lb
Item
V-Belt Pulley
Material Fabrication
Cast
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
AK41
Hub Type
One Side
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.