Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK49X15/16

  • Zoro # G810986935


product price: $19.99
/ea

Key Features

Number of Grooves
1
A Pitch Diameter
4.5 in
Weight
2.5 lb
3L Pitch Diameter
4.16 in
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK49X15/16
Zoro #
G810986935
UPC #
00195057086425
Country of Origin
China

Dimensions

A Pitch Diameter
4.5 in
3L Pitch Diameter
4.16 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
4.75 in
Bore Diameter
15/16 in
Pitch Diameter
4.16 in (3L), 4.5 in (4L, A)
Overall Width
1 1/4 in
Face Width
0.75 in
Hub Diameter
1 13/16 in
AX Pitch Diameter
4.5 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
4.5 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Weight
2.5 lb
Includes
Set Screw
Bore Type
Fixed
Number of Set Screws
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK49
Hub Type
One Side
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.