Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK54X1

  • Zoro # G010986957


product price: $21.89
/ea

Key Features

Number of Grooves
1
Overall Width
1 1/4 in
Bore Diameter
1 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Outside Diameter
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK54X1
Zoro #
G010986957
UPC #
00195057086586
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Bore Diameter
1 in
Outside Diameter
5.25 in
Face Width
0.75 in
Hub Diameter
1 7/8 in
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
4.66 in
Pitch Diameter
4.66 in (3L), 5 in (4L, A)
A Pitch Diameter
5 in
AX Pitch Diameter
5 in
Maximum Bore Diameter
1 5/16 in
4L Pitch Diameter
5 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
2.6 lb
Bore Type
Fixed
Includes
Set Screw
Number of Set Screws
1
Item
V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK54
Hub Projection
0.469 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.