Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK54X15/16

  • Zoro # G610986890


product price: $21.89
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
Material
Cast Iron
Material Fabrication
Cast
Bore Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK54X15/16
Zoro #
G610986890
UPC #
00195057086579
Country of Origin
China

Dimensions

Bore Diameter
15/16 in
Pitch Diameter
4.66 in (3L), 5 in (4L, A)
Hub Diameter
1 13/16 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
5.25 in
Overall Width
1 1/4 in
3L Pitch Diameter
4.66 in
A Pitch Diameter
5 in
Face Width
0.75 in
Maximum Bore Diameter
1 5/16 in
AX Pitch Diameter
5 in
4L Pitch Diameter
5 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Includes
Set Screw
Material
Cast Iron
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
2.9 lb
Item
V-Belt Pulley
Number of Set Screws
1
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK54
Hub Projection
0.469 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.