Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK56X1-3/16

  • Zoro # G110986932


product price: $22.59
/ea

Key Features

Number of Grooves
1
Bore Diameter
1 3/16 in
Weight
2.8 lb
A Pitch Diameter
5.2 in
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK56X1-3/16
Zoro #
G110986932
UPC #
00195057086692
Country of Origin
China

Dimensions

Bore Diameter
1 3/16 in
A Pitch Diameter
5.2 in
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
Face Width
0.75 in
Outside Diameter
5.45 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 1/4 in
Hub Diameter
2 3/8 in
3L Pitch Diameter
4.86 in
AX Pitch Diameter
5.2 in
4L Pitch Diameter
5.2 in
Maximum Bore Diameter
1 5/16 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.