Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK61X15/16

  • Zoro # G810987284


product price: $25.19
/ea

Key Features

Number of Grooves
1
Overall Width
1 1/4 in
Weight
3.6 lb
Material Fabrication
Cast
3L Pitch Diameter
5.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK61X15/16
Zoro #
G810987284
UPC #
00195057086845
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
3L Pitch Diameter
5.36 in
Hub Diameter
1 13/16 in
Face Width
0.75 in
A Pitch Diameter
5.7 in
Outside Diameter
5.95 in
Bore Diameter
15/16 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
5.36 in (3L), 5.7 in (4L, A)
AX Pitch Diameter
5.7 in
4L Pitch Diameter
5.7 in
Maximum Bore Diameter
1 3/8 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Weight
3.6 lb
Material Fabrication
Cast
Number of Set Screws
1
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Includes
Set Screw
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK61
Hub Projection
0.469 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.