Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK64X1-1/8

  • Zoro # G210987143


product price: $26.69
/ea

Key Features

Number of Grooves
1
Outside Diameter
6.25 in
3L Pitch Diameter
5.66 in
Material
Cast Iron
Hub Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK64X1-1/8
Zoro #
G210987143
UPC #
00195057086951
Country of Origin
China

Dimensions

Outside Diameter
6.25 in
3L Pitch Diameter
5.66 in
Hub Diameter
2 3/8 in
Bore Diameter
1 1/8 in
Overall Width
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
6 in
Face Width
0.75 in
Pitch Diameter
5.66 in (3L), 6 in (4L, A)
Maximum Bore Diameter
1 3/8 in
AX Pitch Diameter
6 in
4L Pitch Diameter
6 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.