Shop ZORO SELECT
See all product information
Create Account
V-Belt Pulley, Cast Iron, Fixed
- Mfr # AK64X1-3/16
- Zoro # G110987298
product price:Â
$
26.59
/ea
Key Features
Number of Grooves
1
Bore Diameter
1 3/16 in
Material Fabrication
Cast
A Pitch Diameter
6 in
Weight
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK64X1-3/16
- Zoro #
- G110987298
- UPC #
- 00195057086968
- Country of Origin
- China
- Number of Grooves
- 1
- Material Fabrication
- Cast
- Weight
- 3 lb
- Item
- V-Belt Pulley
- Standards
- ISO 9001:2015 Certification, REACH Certification, RoHS Certification
- Includes
- Set Screw
- Number of Set Screws
- 1
- Material
- Cast Iron
- Bore Type
- Fixed
- For V-Belt Type
- Cogged
- Pulley Construction
- Spoked
- Pulley Industry Number
- AK64
- Hub Projection
- 0.469 in
- Hub Type
- Single-Sided
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Bore Diameter
- 1 3/16 in
- A Pitch Diameter
- 6 in
- Hub Diameter
- 2 3/8 in
- Overall Width
- 1 1/4 in
- Face Width
- 0.75 in
- 3L Pitch Diameter
- 5.66 in
- For Belt Trade Size
- 3L, 4L, A, AX
- Outside Diameter
- 6.25 in
- Pitch Diameter
- 5.66 in (3L), 6 in (4L, A)
- 4L Pitch Diameter
- 6 in
- Maximum Bore Diameter
- 1 3/8 in
- AX Pitch Diameter
- 6 in
- Length through Bore
- 1 5/32 in
- Keyway Depth
- 1/8 in
- Keyway Width
- 1/4 in
Description
V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.