Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK66X1-1/8

  • Zoro # G010987268


product price: $28.59
/ea

Key Features

Number of Grooves
1
Outside Diameter
6.45 in
Bore Diameter
1 1/8 in
A Pitch Diameter
6.2 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK66X1-1/8
Zoro #
G010987268
UPC #
00195057087019
Country of Origin
China

Dimensions

Outside Diameter
6.45 in
Bore Diameter
1 1/8 in
A Pitch Diameter
6.2 in
Face Width
0.75 in
Overall Width
1 1/4 in
Hub Diameter
2 3/8 in
3L Pitch Diameter
5.86 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
5.86 in (3L), 6.2 in (4L, A)
Maximum Bore Diameter
1 3/8 in
AX Pitch Diameter
6.2 in
4L Pitch Diameter
6.2 in
Length through Bore
1 5/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Weight
3.1 lb
Number of Set Screws
1
Material
Cast Iron
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
AK66
Hub Type
One Side
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 5.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, AX Pitch Diameter 6.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.