Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK69X1-1/8

  • Zoro # G910987306


product price: $31.19
/ea

Key Features

Number of Grooves
1
Hub Diameter
2 3/8 in
Face Width
0.75 in
3L Pitch Diameter
6.16 in
Outside Diameter
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK69X1-1/8
Zoro #
G910987306
UPC #
00195057087057
Country of Origin
China

Dimensions

Hub Diameter
2 3/8 in
Face Width
0.75 in
3L Pitch Diameter
6.16 in
Outside Diameter
6.75 in
Pitch Diameter
6.16 in (3L), 6.5 in (4L, A)
Bore Diameter
1 1/8 in
A Pitch Diameter
6.5 in
Overall Width
1 1/2 in
For Belt Trade Size
3L, 4L, A, AX
AX Pitch Diameter
6.5 in
Maximum Bore Diameter
1 9/16 in
4L Pitch Diameter
6.5 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Includes
Set Screw
Bore Type
Fixed
Number of Set Screws
1
Material Fabrication
Cast
Weight
3.8 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Industry Number
AK69
Hub Type
One Side
Hub Projection
0.719 in
Pulley Construction
Spoked

Description

V-Belt Pulley, 3L Pitch Diameter 6.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.