V-Belt Pulley, Cast Iron, Fixed
Mfr # AK84X15/16
Zoro # G610987224
product price: $37.19
/eaKey Features
Number of Grooves
1
Material Fabrication
Cast
Number of Set Screws
1
Weight
5.9 lb
Includes
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK84X15/16
Zoro #
G610987224
UPC #
00195057087316
Country of Origin
China
Dimensions
Pitch Diameter
7.66 in (3L), 8 in (4L, A)
Outside Diameter
8.25 in
Bore Diameter
15/16 in
3L Pitch Diameter
7.66 in
A Pitch Diameter
8 in
Overall Width
1 1/2 in
For Belt Trade Size
3L, 4L, A, AX
Hub Diameter
1 3/4 in
Face Width
0.75 in
4L Pitch Diameter
8 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
8 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Description
V-Belt Pulley, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.