Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK99X1-7/16

  • Zoro # G410987134


product price: $46.49
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
Overall Width
1 1/2 in
Hub Diameter
2 1/2 in
Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK99X1-7/16
Zoro #
G410987134
UPC #
00195057087521
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Hub Diameter
2 1/2 in
Pitch Diameter
9.16 in (3L), 9.5 in (4L, A)
Face Width
0.75 in
Bore Diameter
1 7/16 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
9.5 in
3L Pitch Diameter
9.16 in
Outside Diameter
9.75 in
AX Pitch Diameter
9.5 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
9.5 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Description

V-Belt Pulley, 3L Pitch Diameter 9.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.5 in, AX Pitch Diameter 9.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.