Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK105X1

  • Zoro # G210987167


product price: $55.19
/ea

Key Features

Number of Grooves
1
Material Fabrication
Cast
B Pitch Diameter
9.9 in
Includes
Set Screw
Weight
7.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK105X1
Zoro #
G210987167
UPC #
00195057091559
Country of Origin
China

Dimensions

B Pitch Diameter
9.9 in
Hub Diameter
2 3/8 in
Overall Width
1 9/16 in
A Pitch Diameter
9.5 in
Outside Diameter
10.25 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
0.88 in
Pitch Diameter
9.5 in (4L, A), 9.9 in (5L, B)
Bore Diameter
1 in
4L Pitch Diameter
9.5 in
BX Pitch Diameter
9.9 in
5L Pitch Diameter
9.9 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
9.5 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Material Fabrication
Cast
Includes
Set Screw
Weight
7.8 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Material
Cast Iron
Number of Set Screws
1
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK105
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.5 in, 5L Pitch Diameter 9.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.5 in, AX Pitch Diameter 9.5 in, B Pitch Diameter 9.9 in, BX Pitch Diameter 9.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.