Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK110X1-7/16

  • Zoro # G310987029


product price: $58.69
/ea

Key Features

Number of Grooves
1
A Pitch Diameter
10 in
Weight
8.6 lb
Includes
Set Screw
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK110X1-7/16
Zoro #
G310987029
UPC #
00195057091641
Country of Origin
China

Dimensions

A Pitch Diameter
10 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
10 in (4L, A), 10.4 in (5L, B)
Outside Diameter
10.75 in
Face Width
0.88 in
B Pitch Diameter
10.4 in
Bore Diameter
1 7/16 in
Hub Diameter
2 1/2 in
Overall Width
1 9/16 in
AX Pitch Diameter
10 in
BX Pitch Diameter
10.4 in
4L Pitch Diameter
10 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
10.4 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Details

Number of Grooves
1
Weight
8.6 lb
Includes
Set Screw
Material Fabrication
Cast
Number of Set Screws
1
Material
Cast Iron
Item
V-Belt Pulley
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK110
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter 10.4 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.