Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK110X1

  • Zoro # G010987190


product price: $58.69
/ea

Key Features

Number of Grooves
1
Bore Diameter
1 in
Bore Type
Fixed
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK110X1
Zoro #
G010987190
UPC #
00195057091603
Country of Origin
China

Dimensions

Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
10.4 in
A Pitch Diameter
10 in
Face Width
0.88 in
Outside Diameter
10.75 in
Overall Width
1 9/16 in
Hub Diameter
2 3/8 in
Pitch Diameter
10 in (4L, A), 10.4 in (5L, B)
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
10.4 in
4L Pitch Diameter
10 in
5L Pitch Diameter
10.4 in
AX Pitch Diameter
10 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Bore Type
Fixed
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Number of Set Screws
1
Includes
Set Screw
Material
Cast Iron
Weight
8.3 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK110
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter 10.4 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.