Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK115X1-3/8

  • Zoro # G310986954


product price: $62.69
/ea

Key Features

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Face Width
0.88 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK115X1-3/8
Zoro #
G310986954
UPC #
00195057091672
Country of Origin
China

Dimensions

Face Width
0.88 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
10.5 in (4L, A), 10.9 in (5L, B)
Outside Diameter
11.25 in
Bore Diameter
1 3/8 in
A Pitch Diameter
10.5 in
B Pitch Diameter
10.9 in
Hub Diameter
2 3/8 in
Overall Width
1 9/16 in
5L Pitch Diameter
10.9 in
4L Pitch Diameter
10.5 in
AX Pitch Diameter
10.5 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
10.9 in
Length through Bore
1 15/32 in
Keyway Width
5/16 in
Keyway Depth
5/32 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Includes
Set Screw
Weight
8.8 lb
Number of Set Screws
1
Material Fabrication
Cast
Bore Type
Fixed
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK115
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter 10.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter 10.9 in, BX Pitch Diameter 10.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.