Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK120X1-3/16

  • Zoro # G610987088


product price: $70.79
/ea

Key Features

Number of Grooves
1
Material Fabrication
Cast
Includes
Set Screw
Hub Diameter
2 3/8 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK120X1-3/16
Zoro #
G610987088
UPC #
00195057091726
Country of Origin
China

Dimensions

Hub Diameter
2 3/8 in
A Pitch Diameter
11 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
Face Width
0.88 in
Bore Diameter
1 3/16 in
B Pitch Diameter
11.4 in
Outside Diameter
11.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
1 9/16 in
4L Pitch Diameter
11 in
5L Pitch Diameter
11.4 in
BX Pitch Diameter
11.4 in
AX Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Material Fabrication
Cast
Includes
Set Screw
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Fixed
Weight
9.8 lb
Material
Cast Iron
Number of Set Screws
1
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK120
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.