Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK130X1-1/8

  • Zoro # G910986958


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Outside Diameter
12.75 in
Includes
Set Screw
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK130X1-1/8
Zoro #
G910986958
UPC #
00195057091788
Country of Origin
China

Dimensions

Outside Diameter
12.75 in
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
12.4 in
Bore Diameter
1 1/8 in
Hub Diameter
2 3/8 in
A Pitch Diameter
12 in
Overall Width
1 9/16 in
Face Width
0.88 in
5L Pitch Diameter
12.4 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
12.4 in
AX Pitch Diameter
12 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Includes
Set Screw
Bore Type
Fixed
Number of Set Screws
1
Weight
10.9 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK130
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter 12.4 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.