Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK130X1-3/16

  • Zoro # G310987012


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material
Cast Iron
Hub Diameter
2 3/8 in
Bore Diameter
1 3/16 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK130X1-3/16
Zoro #
G310987012
UPC #
00195057091795
Country of Origin
China

Dimensions

Hub Diameter
2 3/8 in
Bore Diameter
1 3/16 in
Face Width
0.88 in
Overall Width
1 9/16 in
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
B Pitch Diameter
12.4 in
A Pitch Diameter
12 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
12.75 in
BX Pitch Diameter
12.4 in
Maximum Bore Diameter
1 11/16 in
5L Pitch Diameter
12.4 in
AX Pitch Diameter
12 in
4L Pitch Diameter
12 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter 12.4 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.