Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK130X1

  • Zoro # G210986979


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
12.75 in
B Pitch Diameter
12.4 in
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK130X1
Zoro #
G210986979
UPC #
00195057091771
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
12.75 in
B Pitch Diameter
12.4 in
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
Bore Diameter
1 in
Face Width
0.88 in
Overall Width
1 9/16 in
A Pitch Diameter
12 in
Hub Diameter
2 3/8 in
BX Pitch Diameter
12.4 in
5L Pitch Diameter
12.4 in
4L Pitch Diameter
12 in
AX Pitch Diameter
12 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Number of Set Screws
1
Includes
Set Screw
Bore Type
Fixed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Weight
10.4 lb
Item
V-Belt Pulley
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK130
Hub Projection
0.656 in
Hub Type
One Side

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter 12 in, B Pitch Diameter 12.4 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.